Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube, 8mL, 100mm L, PP, PK1000

  • Mfr # 110445

  • Zoro # G5693025


product price: $61.59
/pk 1000, $0.06/ea

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.27 oz
Labware Length - English
3.93 in
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110445
Zoro #
G5693025
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
3.93 in
Labware Outside Dia. - Metric
13 mm
Labware Length - Metric
100 mm
Overall Height - Metric
100 mm
Body Diameter - Metric
13 mm

Details

Item
Test Tube
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.27 oz
Autoclavable
Yes
Temp. Range (C)
0 Degrees to 130 Degrees C
Max. Temp. (C)
130 Degrees
Liner
None
Labware Tube Type
Test Tube
Max. Temp. (F)
266 Degrees
Labware Nominal Capacity - Metric
8 mL
Temp. Range (F)
0 Degrees to 266 Degrees F
Labware Body Color
White
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Special Features
No Rim, Round Bottom
Nominal Capacity - Metric
8 mL
Body Material
Polypropylene
Tube Type
Test Tube
Basic Material
Plastic
Graduated
No
Maximum Relative Centrifugal Force (x g)
3,000 x g
Maximum Relative Centrifugal Force
3,000 x g
Body Color
White
Nominal Capacity - English
0.27 oz

Description

Test Tube, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 100 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Test Tube, Body Color White, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Maximum Relative Centrifugal Force (x g) 3,000 x g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.