Test Tube, Colorless, PK1000
- Mfr # 6039
- Zoro # G822728974
product price:Â
$
229.99
/pk of 1000, $0.23/ea
Free Shipping & Returns
Key Features
Includes Closure
No
Graduated
No
Maximum Relative Centrifugal Force
17,000 x g
Tube Type
Test Tube
Closure Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6039
- Zoro #
- G822728974
- UPC #
- -
- Country of Origin
- Canada
- Includes Closure
- No
- Graduated
- No
- Maximum Relative Centrifugal Force
- 17,000 x g
- Tube Type
- Test Tube
- Closure Color
- Colorless
- Body Color
- Colorless
- Bottom Shape
- Round
- Autoclavable
- Yes
- Special Features
- Basic Material
- Plastic
- Body Material
- Polypropylene
- Item
- Test Tube
- Nominal Capacity - Metric
- 5 mL
Dimensions
- Overall Height - Metric
- 89 mm
- Body Diameter - Metric
- 12.3 mm
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12.3 mm, Overall Height - Metric 89 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 17,000 x g, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.