Test Tube, Colorless, PK1000
- Mfr # 6059
- Zoro # G522729431
product price:Â
$
335.99
/pk of 1000, $0.34/ea
Free Shipping & Returns
Key Features
Special Features
Graduated
Yes
Autoclavable
Yes
Body Color
Colorless
Tube Type
Test Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6059
- Zoro #
- G522729431
- UPC #
- -
- Country of Origin
- Canada
- Item
- Test Tube
- Special Features
- Graduated
- Yes
- Autoclavable
- Yes
- Body Color
- Colorless
- Tube Type
- Test Tube
- Nominal Capacity - Metric
- 5 mL
- Maximum Relative Centrifugal Force
- 17,000 x g
- Body Material
- Polypropylene
- Bottom Shape
- Round
- Closure Color
- Colorless
- Includes Closure
- No
- Basic Material
- Plastic
Dimensions
- Overall Height - Metric
- 89 mm
- Body Diameter - Metric
- 12.3 mm
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12.3 mm, Overall Height - Metric 89 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 17,000 x g, Tube Type Test Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.