Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube with Cap, 10mL, 100mmL, PS, PK1000

  • Mfr # 6150

  • Zoro # G5693375


product price: $437.99
/pk 1000, $0.44/ea
Free Shipping & Returns

Key Features

Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.34 oz
Labware Length - English
3.93 in
Labware Outside Dia. - Metric
16 mm
Max. Temp. (F)
158 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150
Zoro #
G5693375
UPC #
-
Country of Origin
Italy

Dimensions

Labware Length - English
3.93 in
Labware Outside Dia. - Metric
16 mm
Labware Length - Metric
100 mm
Overall Height - Metric
100 mm
Body Diameter - Metric
16 mm

Details

Item
Test Tube with Cap
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.34 oz
Max. Temp. (F)
158 Degrees
Labware Basic Material
Plastic
Max. Temp. (C)
70 Degrees
Autoclavable
No
Temp. Range (C)
0 Degrees to 70 Degrees C
Sterile/Non-Sterile
Non-Sterile
Liner
None
Labware Body Color
Clear
Labware Nominal Capacity - Metric
10 mL
Special Features
Attached Blue Screw Cap
Temp. Range (F)
0 Degrees to 158 Degrees F
Labware Tube Type
Test Tube
Closure Color
Blue
Tube Type
Test Tube
Basic Material
Plastic
Body Color
Clear
Clarity
Transparent
Closure Material
Polyethylene
Nominal Capacity - Metric
10 mL
Closure Liner Design
Screw Thread
Body Material
Polystyrene
Includes Closure
Yes
Nominal Capacity - English
0.34 oz

Description

Test Tube with Cap, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 oz, Overall Height - Metric 100 mm, Body Material Polystyrene, Tube Type Test Tube, Body Color Clear, Includes Closure Yes, Closure Material Polyethylene, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Attached Blue Screw Cap, Basic Material Plastic, Includes Not Applicable, Clarity Transparent, Closure Liner Design Screw Thread, Closure Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.