Zoro Homepage

Test Tube with Cap, 20mL, 150mm L, PS, PK500

  • Mfr # 6160

  • Zoro # G5693320


product price: $204.99
/pk 500, $0.41/ea
Free Shipping & Returns

Key Features

Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.67 oz
Labware Length - English
5.9 in
Labware Length - Metric
150 mm
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6160
Zoro #
G5693320
UPC #
-
Country of Origin
Italy

Dimensions

Labware Length - English
5.9 in
Labware Length - Metric
150 mm
Labware Outside Dia. - Metric
16 mm
Overall Height - Metric
150 mm
Body Diameter - Metric
16 mm

Details

Item
Test Tube with Cap
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.67 oz
Autoclavable
No
Temp. Range (F)
0 Degrees to 158 Degrees F
Labware Body Color
Clear
Special Features
Attached Blue Screw Cap
Liner
None
Labware Tube Type
Test Tube
Max. Temp. (F)
158 Degrees
Max. Temp. (C)
70 Degrees
Labware Nominal Capacity - Metric
20 mL
Temp. Range (C)
0 Degrees to 70 Degrees C
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - Metric
20 mL
Clarity
Transparent
Basic Material
Plastic
Closure Material
Polyethylene
Body Color
Clear
Tube Type
Test Tube
Body Material
Polystyrene
Closure Liner Design
Screw Thread
Closure Color
Blue
Includes Closure
Yes
Nominal Capacity - English
0.67 oz

Description

Test Tube with Cap, Nominal Capacity - Metric 20 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.67 oz, Overall Height - Metric 150 mm, Body Material Polystyrene, Tube Type Test Tube, Body Color Clear, Includes Closure Yes, Closure Material Polyethylene, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Attached Blue Screw Cap, Basic Material Plastic, Includes Not Applicable, Clarity Transparent, Closure Liner Design Screw Thread, Closure Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.