Zoro Homepage

Test Tube With Rim, 12mL, 100mm L, PK2000

  • Mfr # 111040

  • Zoro # G5692937


product price: $176.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.4 oz
Labware Length - English
3.93 in
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111040
Zoro #
G5692937
UPC #
-
Country of Origin
Italy

Dimensions

Labware Length - English
3.93 in
Labware Outside Dia. - Metric
16 mm
Labware Length - Metric
100 mm
Body Diameter - Metric
16 mm
Overall Height - Metric
100 mm

Details

Item
Test Tube with Rim
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.4 oz
Labware Body Color
Clear
Temp. Range (F)
0 Degrees to 158 Degrees F
Max. Temp. (C)
70 Degrees
Liner
None
Special Features
No Rim, Round Bottom
Autoclavable
Yes
Temp. Range (C)
0 Degrees to 70 Degrees C
Max. Temp. (F)
158 Degrees
Labware Nominal Capacity - Metric
12 mL
Labware Tube Type
Test Tube
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - English
0.4 oz
Basic Material
Plastic
Maximum Relative Centrifugal Force
3,000 x g
Minimum Graduation - Metric
2.5 mL
Clarity
Transparent
Graduated
Yes
Body Color
Clear
Body Material
Polypropylene
Maximum Graduation - Metric
10 mL
Nominal Capacity - Metric
12 mL
Tube Type
Test Tube
Maximum Relative Centrifugal Force (x g)
3,000 x g

Description

Test Tube with Rim, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 100 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Test Tube, Body Color Clear, Graduated Yes, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Minimum Graduation - Metric 2.5 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.