Zoro Homepage

Test Tube With Rim, 8mL, 75mm L, PK2500

  • Mfr # 119010

  • Zoro # G5692821


product price: $237.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.27 oz
Labware Length - English
2.95 in
Liner
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119010
Zoro #
G5692821
UPC #
-
Country of Origin
Italy

Dimensions

Labware Length - English
2.95 in
Labware Length - Metric
75 mm
Labware Outside Dia. - Metric
16 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
16 mm

Details

Item
Test Tube with Rim
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.27 oz
Liner
None
Sterile/Non-Sterile
Non-Sterile
Max. Temp. (C)
70 Degrees
Labware Tube Type
Test Tube
Temp. Range (F)
0 Degrees to 158 Degrees F
Special Features
No Rim, Round Bottom
Labware Body Color
Clear
Max. Temp. (F)
158 Degrees
Autoclavable
No
Labware Nominal Capacity - Metric
8 mL
Temp. Range (C)
0 Degrees to 70 Degrees C
Labware Basic Material
Plastic
Body Material
Polystyrene
Nominal Capacity - English
0.27 oz
Maximum Relative Centrifugal Force (x g)
1,500 x g
Tube Type
Test Tube
Nominal Capacity - Metric
8 mL
Clarity
Transparent
Graduated
Yes
Maximum Relative Centrifugal Force
1,500 x g
Basic Material
Plastic
Body Color
Clear

Description

Test Tube with Rim, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 75 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated Yes, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.