Zoro Homepage

Test Tube With Rim, 8mL, PS, PK2500

  • Mfr # 119040

  • Zoro # G5692806


product price: $191.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.27 oz
Labware Length - English
2.95 in
Temp. Range (C)
0 Degrees to 130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119040
Zoro #
G5692806
UPC #
-
Country of Origin
Italy

Dimensions

Labware Length - English
2.95 in
Labware Length - Metric
75 mm
Labware Outside Dia. - Metric
16 mm
Body Diameter - Metric
16 mm
Overall Height - Metric
75 mm

Description

Test Tube with Rim, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Test Tube, Body Color White, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Maximum Relative Centrifugal Force (x g) 3,000 x g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.