Zoro Homepage

Transfer Pipette, 0.8mL, 125mm L, PK500

  • Mfr # 136080-500

  • Zoro # G5691519


product price: $24.19
/pk 500, $0.05/ea

Key Features

Material
Plastic
Color
Clear
Capacity
0.8 mL
Material of Construction
Plastic
Special Features
Paddle Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136080-500
Zoro #
G5691519
UPC #
-
Country of Origin
China

Dimensions

Length
125 mm
Overall Length
125 mm

Details

Material
Plastic
Color
Clear
Capacity
0.8 mL
Material of Construction
Plastic
Item
Transfer Pipette
Special Features
Paddle Included
Sterile/Non-Sterile
Non-Sterile
Product Type
Transfer Pipette
Pipette Type
Transfer
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Not Individually Wrapped
Sterility
Non-Sterile
Capacity - Maximum
0.8 mL

Description

Transfer Pipette, Capacity 0.8 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 125 mm, Non-Sterile, Standards Not Applicable, Special Features Paddle Included, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.