Zoro Homepage

Transfer Pipette, 100uL, 83mm L, PK5000

  • Mfr # 139114

  • Zoro # G5691239


product price: $191.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Capacity
100 ul
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139114
Zoro #
G5691239
UPC #
-
Country of Origin
China

Dimensions

Length
83 mm
Overall Length
83 mm

Details

Material
Plastic
Color
Clear
Capacity
100 ul
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Plastic
Item
Transfer Pipette
Special Features
Exact Volume
Product Type
Transfer Pipette
Pipette Type
Transfer
Capacity - Maximum
0.1 mL
Individually Wrapped
Not Individually Wrapped
Autoclavable
Not Autoclave Compatible
Sterility
Non-Sterile

Description

Transfer Pipette, Capacity 100 ul, Material of Construction Plastic, Negative Graduations Not Applicable, Length 83 mm, Non-Sterile, Standards Not Applicable, Special Features Exact Volume, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.