Transfer Pipette, 250uL, 104mm L, PK5000
Mfr # 139118
Zoro # G5691211
product price: $167.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Clear
Capacity
250 ul
Material of Construction
Plastic
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139118
Zoro #
G5691211
UPC #
-
Country of Origin
China
Dimensions
Length
104 mm
Overall Length
104 mm
Details
Material
Plastic
Color
Clear
Capacity
250 ul
Material of Construction
Plastic
Sterile/Non-Sterile
Non-Sterile
Special Features
Exact Volume
Item
Transfer Pipette
Product Type
Transfer Pipette
Pipette Type
Transfer
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Not Individually Wrapped
Sterility
Non-Sterile
Capacity - Maximum
0.25 mL
Description
Transfer Pipette, Capacity 250 ul, Material of Construction Plastic, Negative Graduations Not Applicable, Length 104 mm, Non-Sterile, Standards Not Applicable, Special Features Exact Volume, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.