Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Pipette, 4.5mL, 155mm L, PK500

  • Mfr # 136030-500

  • Zoro # G5691546


product price: $23.69
/pk 500, $0.05/ea

Key Features

Material
Plastic
Color
Clear
Capacity
4.5 mL
Sterile/Non-Sterile
Non-Sterile
Length
155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136030-500
Zoro #
G5691546
UPC #
-
Country of Origin
China

Dimensions

Length
155 mm
Overall Length
155 mm

Details

Material
Plastic
Color
Clear
Capacity
4.5 mL
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Material of Construction
Plastic
Product Type
Transfer Pipette
Individually Wrapped
Not Individually Wrapped
Pipette Type
Transfer
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
4.5 mL
Sterility
Non-Sterile

Description

Transfer Pipette, Capacity 4.5 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 155 mm, Non-Sterile, Standards Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.