Zoro Homepage

Transfer Pipette, 5.8mL, 147mm L, PK400

  • Mfr # 134050-S20

  • Zoro # G5691659


product price: $48.19
/pk 400, $0.12/ea

Key Features

Material
Plastic
Color
Clear
Capacity
5.8 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134050-S20
Zoro #
G5691659
UPC #
-
Country of Origin
China

Dimensions

Length
147 mm
Overall Length
147 mm

Details

Material
Plastic
Color
Clear
Capacity
5.8 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Plastic
Item
Transfer Pipette
Special Features
Fine Tip
Product Type
Transfer Pipette
Autoclavable
Not Autoclave Compatible
Pipette Type
Transfer
Capacity - Maximum
5.8 mL
Sterility
Non-Sterile
Individually Wrapped
Not Individually Wrapped

Description

Transfer Pipette, Capacity 5.8 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 147 mm, Non-Sterile, Standards Not Applicable, Special Features Fine Tip, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.