Zoro Homepage

Transfer Pipette, 5.8mL, 157mm L, PK500

  • Mfr # 134060-500

  • Zoro # G5691640


product price: $45.49
/pk 500, $0.09/ea

Key Features

Material
Plastic
Color
Clear
Capacity
5.8 mL
Length
157 mm
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134060-500
Zoro #
G5691640
UPC #
-
Country of Origin
China

Dimensions

Length
157 mm
Overall Length
157 mm

Details

Material
Plastic
Color
Clear
Capacity
5.8 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Fine Tip
Item
Transfer Pipette
Material of Construction
Plastic
Product Type
Transfer Pipette
Capacity - Maximum
5.8 mL
Sterility
Non-Sterile
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Not Individually Wrapped
Pipette Type
Transfer

Description

Transfer Pipette, Capacity 5.8 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 157 mm, Non-Sterile, Standards Not Applicable, Special Features Fine Tip, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.