Transfer Pipette, 5mL, 145mm L, PK400
Mfr # 137038
Zoro # G5691467
product price: $39.19
/pk 400, $0.10/eaKey Features
Material
Plastic
Color
Clear
Capacity
5 mL
Material of Construction
Plastic
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137038
Zoro #
G5691467
UPC #
-
Country of Origin
China
Dimensions
Length
145 mm
Overall Length
145 mm
Details
Material
Plastic
Color
Clear
Capacity
5 mL
Material of Construction
Plastic
Sterile/Non-Sterile
Sterile
Graduation Subdivisions
0.25 mL
Item
Transfer Pipette
Graduation Range
0.25 to 1mL
Product Type
Transfer Pipette
Graduation Increments
0.25 mL
Pipette Type
Transfer
Individually Wrapped
Individually Wrapped
Sterility
Sterile
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
5 mL
Description
Transfer Pipette, Capacity 5 mL, Graduation Range 0.25 to 1mL, Material of Construction Plastic, Graduation Subdivisions 0.25 mL, Negative Graduations Not Applicable, Length 145 mm, Sterile, Standards Not Applicable, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.