Transfer Pipette, 5mL, 145mm L, PK500
Mfr # 137030-500
Zoro # G5691485
product price: $26.29
/pk 500, $0.05/eaKey Features
Material
Plastic
Color
Clear
Capacity
5 mL
Length
145 mm
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137030-500
Zoro #
G5691485
UPC #
-
Country of Origin
China
Dimensions
Length
145 mm
Overall Length
145 mm
Details
Material
Plastic
Color
Clear
Capacity
5 mL
Material of Construction
Plastic
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Product Type
Transfer Pipette
Sterility
Non-Sterile
Individually Wrapped
Not Individually Wrapped
Pipette Type
Transfer
Graduation Increments
0.25 mL
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
5 mL
Description
Transfer Pipette, Capacity 5 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 145 mm, Non-Sterile, Standards Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.