Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Pipette, 5mL, 150mm L, PK400

  • Mfr # 137018

  • Zoro # G5691491


product price: $38.69
/pk 400, $0.10/ea

Key Features

Material
Plastic
Color
Clear
Capacity
5 mL
Material of Construction
Plastic
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137018
Zoro #
G5691491
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Overall Length
150 mm

Details

Material
Plastic
Color
Clear
Capacity
5 mL
Item
Transfer Pipette
Material of Construction
Plastic
Graduation Subdivisions
0.25 mL
Graduation Range
0.25 to 1mL
Sterile/Non-Sterile
Sterile
Product Type
Transfer Pipette
Sterility
Sterile
Pipette Type
Transfer
Graduation Increments
0.25 mL
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
5 mL
Individually Wrapped
Individually Wrapped

Description

Transfer Pipette, Capacity 5 mL, Graduation Range 0.25 to 1mL, Material of Construction Plastic, Graduation Subdivisions 0.25 mL, Negative Graduations Not Applicable, Length 150 mm, Sterile, Standards Not Applicable, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.