Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Pipette, 5mL, 155mm L, PK500

  • Mfr # 137040-500

  • Zoro # G5691458


product price: $27.69
/pk 500, $0.06/ea

Key Features

Material
Plastic
Color
Clear
Capacity
5 mL
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
0.5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137040-500
Zoro #
G5691458
UPC #
-
Country of Origin
China

Dimensions

Length
155 mm
Overall Length
155 mm

Details

Material
Plastic
Color
Clear
Capacity
5 mL
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Graduation Subdivisions
0.5 mL
Graduation Range
0.5 to 2mL
Material of Construction
Plastic
Product Type
Transfer Pipette
Capacity - Maximum
5 mL
Individually Wrapped
Not Individually Wrapped
Autoclavable
Not Autoclave Compatible
Pipette Type
Transfer
Sterility
Non-Sterile
Graduation Increments
0.5 mL

Description

Transfer Pipette, Capacity 5 mL, Graduation Range 0.5 to 2mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Negative Graduations Not Applicable, Length 155 mm, Non-Sterile, Standards Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.