Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Pipette, 5mL, 155mm L, PK500

  • Mfr # 137050-500

  • Zoro # G5691449


product price: $31.99
/pk 500, $0.06/ea

Key Features

Material
Plastic
Color
Clear
Capacity
5 mL
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
0.5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137050-500
Zoro #
G5691449
UPC #
-
Country of Origin
China

Dimensions

Length
155 mm
Overall Length
155 mm

Details

Material
Plastic
Color
Clear
Capacity
5 mL
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
0.5 mL
Item
Transfer Pipette
Material of Construction
Plastic
Graduation Range
0.5 to 2mL
Special Features
General
Product Type
Transfer Pipette
Individually Wrapped
Not Individually Wrapped
Sterility
Non-Sterile
Capacity - Maximum
5 mL
Autoclavable
Not Autoclave Compatible
Pipette Type
Transfer
Graduation Increments
0.5 mL

Description

Transfer Pipette, Capacity 5 mL, Graduation Range 0.5 to 2mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Negative Graduations Not Applicable, Length 155 mm, Non-Sterile, Standards Not Applicable, Special Features General, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.