Zoro Homepage

Transfer Pipette, 6mL, 225mm L, PK400

  • Mfr # 139038

  • Zoro # G5691281


product price: $51.39
/pk 400, $0.13/ea

Key Features

Material
Plastic
Color
Clear
Capacity
6 mL
Special Features
Extra Long, Individually Wrapped
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139038
Zoro #
G5691281
UPC #
-
Country of Origin
China

Dimensions

Length
225 mm
Overall Length
225 mm

Details

Material
Plastic
Color
Clear
Capacity
6 mL
Special Features
Extra Long, Individually Wrapped
Item
Transfer Pipette
Sterile/Non-Sterile
Sterile
Material of Construction
Plastic
Product Type
Transfer Pipette
Sterility
Sterile
Capacity - Maximum
6 mL
Autoclavable
Not Autoclave Compatible
Pipette Type
Transfer
Individually Wrapped
Individually Wrapped

Description

Transfer Pipette, Capacity 6 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 225 mm, Sterile, Standards Not Applicable, Special Features Extra Long, Individually Wrapped, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.