Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Pipette, 7mL, 155mm L, PK400

  • Mfr # 135038

  • Zoro # G5691598


product price: $38.49
/pk 400, $0.10/ea

Key Features

Material
Plastic
Color
Clear
Capacity
7 mL
Graduation Range
0.5 to 3mL
Length
155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135038
Zoro #
G5691598
UPC #
-
Country of Origin
China

Dimensions

Length
155 mm
Overall Length
155 mm

Details

Material
Plastic
Color
Clear
Capacity
7 mL
Graduation Range
0.5 to 3mL
Item
Transfer Pipette
Graduation Subdivisions
0.5 mL
Material of Construction
Plastic
Sterile/Non-Sterile
Sterile
Product Type
Transfer Pipette
Pipette Type
Transfer
Graduation Increments
0.5 mL
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
7 mL
Individually Wrapped
Individually Wrapped
Sterility
Sterile

Description

Transfer Pipette, Capacity 7 mL, Graduation Range 0.5 to 3mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Negative Graduations Not Applicable, Length 155 mm, Sterile, Standards Not Applicable, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.