Transfer Pipette, 7mL, 155mm L, PK500
Mfr # 135030-500
Zoro # G5691607
product price: $28.49
/pk 500, $0.06/eaKey Features
Material
Plastic
Color
Clear
Capacity
7 mL
Material of Construction
Plastic
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135030-500
Zoro #
G5691607
UPC #
-
Country of Origin
China
Dimensions
Length
155 mm
Overall Length
155 mm
Details
Material
Plastic
Color
Clear
Capacity
7 mL
Material of Construction
Plastic
Sterile/Non-Sterile
Non-Sterile
Item
Transfer Pipette
Graduation Range
0.5 to 3mL
Graduation Subdivisions
0.5 mL
Product Type
Transfer Pipette
Graduation Increments
0.5 mL
Autoclavable
Not Autoclave Compatible
Individually Wrapped
Not Individually Wrapped
Sterility
Non-Sterile
Capacity - Maximum
7 mL
Pipette Type
Transfer
Description
Transfer Pipette, Capacity 7 mL, Graduation Range 0.5 to 3mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Negative Graduations Not Applicable, Length 155 mm, Non-Sterile, Standards Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.