Zoro Homepage

Transfer Pipette, 8.7mL, 147mm L, PK400

  • Mfr # 134090-400

  • Zoro # G5691625


product price: $37.19
/pk 400, $0.09/ea

Key Features

Material
Plastic
Color
Clear
Capacity
8.7 mL
Material of Construction
Plastic
Special Features
Fine Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134090-400
Zoro #
G5691625
UPC #
-
Country of Origin
China

Dimensions

Length
147 mm
Overall Length
147 mm

Details

Material
Plastic
Color
Clear
Capacity
8.7 mL
Material of Construction
Plastic
Special Features
Fine Tip
Item
Transfer Pipette
Sterile/Non-Sterile
Non-Sterile
Product Type
Transfer Pipette
Individually Wrapped
Not Individually Wrapped
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
8.7 mL
Sterility
Non-Sterile
Pipette Type
Transfer

Description

Transfer Pipette, Capacity 8.7 mL, Material of Construction Plastic, Negative Graduations Not Applicable, Length 147 mm, Non-Sterile, Standards Not Applicable, Special Features Fine Tip, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.