Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK

  • Mfr # 147602

  • Zoro # G405256368


product price: $70.45
/pk 500, $0.14/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147602
Zoro #
G405256368
UPC #
-
Country of Origin
China

Description

Plastic transfer pipettes are molded into one-piece units from low density polyethylene. They eliminate cross-contamination encountered with rubber bulbs and reduce exposure when working with hazardous or infectious samples. Ideal for all laboratory procedures that require fast and safe transferring of liquids. Pipettes can also be used as freeze vials or as storage and transport containers by merely heat sealing the tips closed after filling. They can be sterilized if required by gas or radiation. Pipettes are supplied non-sterile.
Capacity:5mlBulb Draw: 1.8mlDrops/ml:23Length (OD): 155 mm (6.1")Stem Diameter: 6.5 mm (0.25")Tip Diameter: 2.8 mm (0.11")Graduated up to: 2 mLGraduation Increments: 0.5 mLShipping Weight: 1.5099 lbs
Shipping Dimensions: 10.25 x 8.50 x 6.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.