TransportTube, 10mL, Attached White Screwcap, PP, Self-Standing, Printed Graduations, STRL, 20/bg, 25PK

  • Mfr # 163238SGL

  • Zoro # G816556316


product price:  $248.99
/pk 25, $9.96/ea
Free Shipping & Returns

Key Features

Type
Tubes
Material
Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163238SGL
Zoro #
G816556316
UPC #
-
Country of Origin
China

Details

Capacity
10 ML
Type
Tubes
Item
TransportTube,10mL,Attached White Screwcap,PP,Self-Standing,Printed Graduations,STRL,20/bg,25 bgs/cs
Material
Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Ideal Transport Tubes are specially designed for sample collection, storage and transport of biological materials. Self-standing, transparent tubes are manufactured from shatter-proof, virgin polypropylene and withstand freezing temperatures and autoclaving. Feature external white threaded screw closure with a 2- 1/4 turn for fast opening or closing; clearly printed graduations; and white writing surfaces. Supplied with attached caps, 20 bags of 25Height with cap attached: 84 mmShipping Weight: 6.9999 lbsShipping Dimensions: 14.50 x 9.50 x 12.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.