Zoro Homepage

Tube, 16 mm Dia, 67.25 mm H, PK500

  • Mfr # 111580B

  • Zoro # G4308255


product price: $84.19
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Labware Basic Material
Plastic
Temp. Range (C)
-80 Degrees to 121 Degrees C
Labware Length - Metric
67.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111580B
Zoro #
G4308255
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
67.25 mm
Labware Outside Dia. - Metric
16 mm
Labware Length - English
2.64 in
Body Diameter - Metric
16 mm
Overall Height - Metric
67.25 mm

Details

Item
Centrifuge Tube
For Use With
Centrifugation, Liquid Handling
Graduation Range
0.2 to 5 mL
Labware Basic Material
Plastic
Temp. Range (C)
-80 Degrees to 121 Degrees C
Autoclavable
Yes
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Special Features
Reduce Pipet Shaft Contamination Since There is No Need to Insert the Pipettor Barrel into the Tube to Retrieve Samples
Max. Relative Centrifugal Force (xG)
25,000
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
5 mL
Graduation Subdivisions
0.2 mL
Labware Body Material
Polypropylene
Labware Tube Type
Microcentrifuge Tube
Labware Nominal Capacity - English
0.169 oz
Closure Material
Polypropylene
Clarity
Transparent
Maximum Graduation - Metric
5 mL
Tube Type
Centrifuge Tube
Minimum Graduation - Metric
0.2 mL
Graduation Increments - Metric
0.2 mL, 0.5 mL
Maximum Relative Centrifugal Force (x g)
25,000 x g
Graduated
Yes
Maximum Relative Centrifugal Force
25,000 x g
Body Color
Clear
Nominal Capacity - Metric
5 mL
Basic Material
Plastic
Body Material
Polypropylene
Includes Closure
Yes
Closure Liner Design
Single Turn Threaded
Closure Color
Blue
Nominal Capacity - English
0.17 oz

Description

Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 67.25 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.2 mL, 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.