Tube Dispenser, Silver, Metal
Mfr # 1590
Zoro # G5693637
product price: $56.49
/eaKey Features
Color
Silver
Material of Construction
Metal
Special Features
Fire-Polished Rims
Liner
None
Standards and Approvals
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1590
Zoro #
G5693637
UPC #
-
Country of Origin
China
Details
Item
Tube Dispenser
Color
Silver
Material of Construction
Metal
Special Features
Fire-Polished Rims
Liner
None
Standards and Approvals
None
Product Type
Test Tube Dispenser
Material
Metal
Description
Tube Dispenser, Material Metal, Product Type Test Tube Dispenser, Special Features Fire-Polished Rims, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.