Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Holde 15 x 1mL

  • Mfr # GVM-AS-ADAPT15

  • Zoro # G9238955


product price: $28.19
/ea

Key Features

Material
Foam
For Use With
GVM-AS Vortex Mixers
Overall Length
5 1/8 in
Overall Width
5 in
Hold Capacity
(12) 12 mm Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVM-AS-ADAPT15
Zoro #
G9238955
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Overall Width
5 in

Details

Item
Tube Holder
Material
Foam
For Use With
GVM-AS Vortex Mixers
Hold Capacity
(12) 12 mm Tubes
Product Type
Tube Holder
Number of Tubes Held
12
Compatible with Manufacturer Model Number
GVM-AS

Description

Tube Holde 15 x 1mL, For Use With GVM-AS Vortex Mixers, Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.