Zoro Homepage

Tube Holder 16 x 15mL

  • Mfr # GTR-HD-15V

  • Zoro # G9874345


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
GTR-HD Tube Rotator
Overall Length
8 3/4 in
Overall Width
20 1/8 in
Product Type
Tube Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR-HD-15V
Zoro #
G9874345
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 3/4 in
Overall Width
20 1/8 in

Details

Item
Tube Holder
Material
Stainless Steel
For Use With
GTR-HD Tube Rotator
Product Type
Tube Holder
Hold Capacity
(16) 1.5 mL Tubes
Number of Tubes Held
16
Compatible with Manufacturer Model Number
GTR-HD

Description

Tube Holder 16 x 15mL, For Use With GTR-HD Tube Rotator, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.