Zoro Homepage

Tube Holder 48 x 0.2mL

  • Mfr # GVM-AS-ADAPT48

  • Zoro # G9873182


product price: $34.69
/ea

Key Features

For Use With
GVM-AS Vortex Mixers
Material
Foam
Overall Width
5 in
Overall Length
5 1/8 in
Number of Tubes Held
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVM-AS-ADAPT48
Zoro #
G9873182
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
5 1/8 in

Details

Item
Tube Holder
For Use With
GVM-AS Vortex Mixers
Material
Foam
Number of Tubes Held
48
Product Type
Tube Holder
Hold Capacity
(48) 6 mm Tubes
Compatible with Manufacturer Model Number
GVM-AS

Description

Tube Holder 48 x 0.2mL, For Use With GVM-AS Vortex Mixers, Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.