Zoro Homepage

Tube Holder Clips 12 x 50mL, PK12

  • Mfr # GTR-HA-50

  • Zoro # G9239070


product price: $21.99
/pk 12, $1.83/ea

Key Features

For Use With
GTR-HA Tube Rotator
Material
Plastic
Overall Width
11 3/4 in
Overall Length
8 3/4 in
Hold Capacity
(12) 50 mL Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR-HA-50
Zoro #
G9239070
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 3/4 in
Overall Length
8 3/4 in

Details

Item
Tube Holder Clips
For Use With
GTR-HA Tube Rotator
Material
Plastic
Hold Capacity
(12) 50 mL Tubes
Number of Tubes Held
12
Product Type
Tube Holder Clip
Compatible with Manufacturer Model Number
GTR-HA

Description

Tube Holder Clips 12 x 50mL, For Use With GTR-HA Tube Rotator, Material Plastic,PK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.