Zoro Homepage

Tube Holder Disk 16 x 15mL

  • Mfr # GTR-ID-15

  • Zoro # G9875160


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
GTR-ID Tube Rotator
Material
Plastic
Overall Length
8 1/4 in
Overall Width
11 in
Hold Capacity
(16) 1.5 mL Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR-ID-15
Zoro #
G9875160
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Overall Width
11 in

Details

Item
Tube Holder Disk
For Use With
GTR-ID Tube Rotator
Material
Plastic
Hold Capacity
(16) 1.5 mL Tubes
Product Type
Tube Holder Disk
Number of Tubes Held
16
Compatible with Manufacturer Model Number
GTR-ID

Description

Tube Holder Disk, GTR-ID Series Rotators 16-Place Disk, for 15mL Centrifuge Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.