Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Holder Disk 60 x 1.5/2.0mL

  • Mfr # GTR-ID-1.5

  • Zoro # G9878825


product price: $208.99
/ea
Free Shipping & Returns

Key Features

For Use With
GTR-ID Tube Rotator
Material
Plastic
Overall Width
11 in
Overall Length
8 1/4 in
Number of Tubes Held
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR-ID-1.5
Zoro #
G9878825
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Length
8 1/4 in

Details

Item
Tube Holder Disk
For Use With
GTR-ID Tube Rotator
Material
Plastic
Number of Tubes Held
6
Product Type
Tube Holder Disk
Hold Capacity
(6) 1.5/2.0 mL Tubes
Compatible with Manufacturer Model Number
GTR-ID

Description

Tube Holder Disk 60 x 1.5/2.0mL, For Use With GTR-ID Tube Rotator, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.