Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Holder Disk Stacking Rods, PK4

  • Mfr # GTR-ID-RODS

  • Zoro # G9876305


product price: $46.99
/pk 4, $11.75/ea

Key Features

For Use With
GTR-ID Tube Rotator
Material
Plastic
Product Type
Tube Holder Disk
Overall Length
8 1/4 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTR-ID-RODS
Zoro #
G9876305
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Overall Width
11 in

Details

Item
Tube Holder Disk Stacking Rods
For Use With
GTR-ID Tube Rotator
Material
Plastic
Product Type
Tube Holder Disk
Compatible with Manufacturer Model Number
GTR-ID

Description

Tube Holder Disk Stacking Rods, For Use With GTR-ID Tube Rotator, Material Plastic,PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.