
Tube Replacement Cup
Mfr # GVM-AS-CUP
Zoro # G9871703
product price: $12.79
/eaKey Features
Material
Plastic
For Use With
GVM-AS Vortex Mixers
Overall Width
5 in
Overall Length
5 1/8 in
Product Type
Tube Replacement Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVM-AS-CUP
Zoro #
G9871703
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 in
Overall Length
5 1/8 in
Details
Material
Plastic
For Use With
GVM-AS Vortex Mixers
Item
Tube Replacement Cup
Product Type
Tube Replacement Cup
Compatible with Manufacturer Model Number
GVM-AS
Description
Tube Replacement Cup, For Use With GVM-AS Vortex Mixers, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.