Zoro Homepage

Tubes, 60.2 mm Dia, 136 mm H, PK6

  • Mfr # 6334

  • Zoro # G202594793


product price: $22.79
/pk 6, $3.80/ea

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Tube Type
Centrifuge Tube
Graduation Subdivisions
20 mL
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6334
Zoro #
G202594793
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
136 mm
Labware Outside Dia. - Metric
60.2 mm
Body Diameter - Metric
60.2 mm
Overall Height - Metric
136 mm

Details

Item
Large Volume Centrifuge Tubes
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Tube Type
Centrifuge Tube
Graduation Subdivisions
20 mL
Sterile/Non-Sterile
Sterile
Autoclavable
Yes
Graduation Range
5 mL to 20 mL
Temp. Range (F)
-40 Degrees to 249.8 Degrees
Temp. Range (C)
-40 Degrees to 121 Degrees
Max. Relative Centrifugal Force (xG)
7,500 x g
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
200 mL
Special Features
Latex Free, Leak-Proof, RNase/DNase Free and Non-Pyrogenic
Maximum Relative Centrifugal Force (x g)
7,500 x g
Maximum Relative Centrifugal Force
7,500 x g
Maximum Graduation - Metric
200 mL
Body Material
Polypropylene
Minimum Graduation - Metric
5 mL
Includes Closure
Yes
Body Color
Clear
Nominal Capacity - Metric
225 mL
Closure Material
HDPE
Tube Type
Centrifuge Tube
Graduation Increments - Metric
20 mL
Clarity
Transparent
Closure Liner Design
Molded-In Seal Ring
Graduated
Yes
Basic Material
Plastic
Nominal Capacity - English
7.6 oz

Description

Large Volume Centrifuge Tubes, Nominal Capacity - Metric 225 mL, Body Diameter - Metric 60.2 mm, Nominal Capacity - English 7.6 oz, Overall Height - Metric 136 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 7,500 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 20 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.