Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubes, 60.2 mm Dia, 162 mm H, PK6

  • Mfr # 6336

  • Zoro # G202594762


product price: $22.49
/pk 6, $3.75/ea

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Temp. Range (F)
-40 Degrees to 249.8 Degrees
Labware Length - Metric
162 mm
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336
Zoro #
G202594762
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
162 mm
Labware Outside Dia. - Metric
60.2 mm
Body Diameter - Metric
60.2 mm
Overall Height - Metric
162 mm

Details

Item
Large Volume Centrifuge Tubes
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Temp. Range (F)
-40 Degrees to 249.8 Degrees
Labware Body Color
Clear
Graduation Subdivisions
20 mL
Labware Nominal Capacity - Metric
220 mL
Temp. Range (C)
-40 Degrees to 121 Degrees
Labware Tube Type
Centrifuge Tube
Graduation Range
5 mL to 20 mL
Sterile/Non-Sterile
Sterile
Special Features
Latex Free, Leak-Proof, RNase/DNase Free and Non-Pyrogenic
Autoclavable
Yes
Max. Relative Centrifugal Force (xG)
7,500 x g
Labware Basic Material
Plastic
Nominal Capacity - English
8.45 oz
Maximum Graduation - Metric
200 mL
Basic Material
Plastic
Closure Liner Design
Molded-In Seal Ring
Minimum Graduation - Metric
5 mL
Body Material
Polypropylene
Maximum Relative Centrifugal Force
7,500 x g
Maximum Relative Centrifugal Force (x g)
7,500 x g
Includes Closure
Yes
Nominal Capacity - Metric
250 mL
Tube Type
Centrifuge Tube
Graduated
Yes
Clarity
Transparent
Body Color
Clear
Graduation Increments - Metric
20 mL
Closure Material
HDPE

Description

Large Volume Centrifuge Tubes, Nominal Capacity - Metric 250 mL, Body Diameter - Metric 60.2 mm, Nominal Capacity - English 8.45 oz, Overall Height - Metric 162 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 7,500 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 20 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.