Zoro Homepage

Tubes, 95 mm Dia, 155.23 mm H, PK6

  • Mfr # 6338

  • Zoro # G102594770


product price: $35.79
/pk 6, $5.97/ea

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Graduation Range
50 mL
Graduation Subdivisions
50 mL
Temp. Range (C)
-40 Degrees to 121 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6338
Zoro #
G102594770
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
155.23 mm
Labware Outside Dia. - Metric
95 mm
Overall Height - Metric
155.23 mm
Body Diameter - Metric
95 mm

Description

Large Volume Centrifuge Tubes, Nominal Capacity - Metric 500 mL, Body Diameter - Metric 95 mm, Nominal Capacity - English 16.9 oz, Overall Height - Metric 155.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 6,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.