Shop GLOBE SCIENTIFIC
See all product information
Create Account
Vacuum Bottle, HDPE, 270 mm H, PK2
- Mfr # 7092000
- Zoro # G122729503
product price:Â
$
60.99
/pk of 2, $30.50/ea
Key Features
Shape
Round
Standards
USP
USP Specification
Type VI
Capacity - English
2 L
Overall Height - Metric
270 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7092000
- Zoro #
- G122729503
- UPC #
- -
- Country of Origin
- India
- Shape
- Round
- Standards
- USP
- USP Specification
- Type VI
- Capacity - English
- 2 L
- Individually Wrapped
- Not Individually Wrapped
- Closure Type
- Screw-On
- Body Material
- HDPE
- Basic Material
- Plastic
- Capacity - Metric
- 2 L
- Autoclavable
- Yes
- Item
- Vacuum Bottle
- Clarity
- Translucent
- Closure Material
- Polypropylene
- Body Color
- Natural
- Closure Color
- White
- Special Features
- Graduated
- No
- Bottle Type
- Vacuum
- Closure Included
- Yes
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 2
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 270 mm
- Minimum Screw Closure Size
- 53 mm
- Body Diameter - Metric
- 118 mm
- Neck Inside Diameter - Metric
- 38.5 mm
- Screw Closure Size
- 53 mm
- Mouth Size
- Narrow
Description
Vacuum Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 118 mm, Bottle Type Vacuum, Capacity - Metric 2 L, Capacity - English 2 L, Overall Height - Metric 270 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.