Vacuum Bottle, Polypropylene, PK2
- Mfr # 7081000
- Zoro # G922728980
product price:Â
$
63.59
/pk of 2, $31.80/ea
Key Features
Minimum Screw Closure Size
53 mm
Closure Material
Polypropylene
Capacity - Metric
1 L
Closure Included
Yes
Numbers of Bottles Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7081000
- Zoro #
- G922728980
- UPC #
- -
- Country of Origin
- India
Dimensions
- Minimum Screw Closure Size
- 53 mm
- Screw Closure Size
- 53 mm
- Mouth Size
- Narrow
Description
Vacuum Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Vacuum, Capacity - Metric 1 L, Capacity - English 1 L, Overall Height - Metric Not Applicable, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.