Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 100 mL, 160 mm H, PK6

  • Mfr # 8230100

  • Zoro # G803752714


product price: $239.95
/pk 6, $39.99/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230100
Zoro #
G803752714
UPC #
00840095677332
Country of Origin
India

Dimensions

Diameter
63 mm
Labware Height - Metric
160 mm
Stopper Size
16
Joint Size
16
Mouth Size
Wide
Compatible with Stopper Size
16
Body Diameter - Metric
63 mm
Overall Height - Metric
160 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Graduation Range
No Graduations
Labware Neck Style
Straight
Includes
(6) Glass Pennyhead Stoppers
Includes Closure
Yes
Labware ASTM Specification
E288
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Flask
Labware Closure Color
White
Autoclavable
Yes
Special Features
Calibrated to Contain, Chemical-Resistant
Labware Closure Type
Pennyhead Stopper
For Use With
Laboratories
Tolerance
0.10 mL
Standards
ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
Body Color
Clear
Closure Color
Clear
Number of Flasks Included
12
Graduated
Yes
Body Material
Borosilicate Glass
Product Type
Volumetric Flask
Glassware Class
A
Basic Material
Glass
USP Specification
Type I
ASTM Specification
E237, E288, E438
Neck Style
Straight
Capacity - Metric
100 mL
Closure Type
Stopper
Capacity - English
3.38 fl oz
Clarity
Transparent
Closure Material
Glass

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 160 mm, USP Specification Type I, Tolerance 0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.