Zoro Homepage

Volumetric Flask, 250 mL, 225 mm H, PK6

  • Mfr # 8230250

  • Zoro # G103752810


product price: $273.99
/pk 6, $45.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230250
Zoro #
G103752810
UPC #
00840095677370
Country of Origin
India

Dimensions

Labware Height - Metric
225 mm
Stopper Size
19
Diameter
82 mm
Body Diameter - Metric
82 mm
Compatible with Stopper Size
19
Joint Size
19
Overall Height - Metric
225 mm
Mouth Size
Wide

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 225 mm, USP Specification Type I, Tolerance 0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.