Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volumetric Flask, 500 mL, 260 mm H, PK6

  • Mfr # 8200500

  • Zoro # G603752778


product price: $339.95
/pk 6, $56.66/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200500
Zoro #
G603752778
UPC #
00840095677172
Country of Origin
India

Dimensions

Stopper Size
19
Diameter
100 mm
Labware Height - Metric
260 mm
Overall Height - Metric
260 mm
Body Diameter - Metric
100 mm
Joint Size
19
Mouth Size
Wide
Compatible with Stopper Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.91 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Graduation Range
No Graduations
Labware Neck Style
Straight
Includes
(6) Glass Pennyhead Stoppers
Includes Closure
Yes
For Use With
Laboratories
Autoclavable
Yes
Item
Volumetric Flask
Labware Closure Color
White
Labware ASTM Specification
E288
Special Features
Calibrated to Contain, Chemical-Resistant
Labware Closure Type
Pennyhead Stopper
Sterile/Non-Sterile
Non-Sterile
Tolerance
0.20 mL
Standards
ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
USP Specification
Type I
Graduated
Yes
Product Type
Volumetric Flask
Clarity
Transparent
Body Material
Glass
Basic Material
Glass
Closure Type
Stopper
Closure Material
Glass
Neck Style
Straight
Body Color
Clear
Closure Color
Clear
Number of Flasks Included
12
Capacity - Metric
500 mL
ASTM Specification
E237, E288, E438
Glassware Class
A
Capacity - English
16.91 fl oz

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Volumetric, Overall Height - Metric 260 mm, USP Specification Type I, Tolerance 0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E237, E288, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.