Volumetric Flask, Colorless, 200 mm H, PK6
- Mfr # 8230200
- Zoro # G703752753
product price:Â
$
275.99
/pk of 6, $46.00/ea
Free Shipping & Returns
Key Features
Closure Type
Stopper
ASTM Specification
E237, E288, E438
Autoclavable
Yes
Capacity - English
6.76 fl oz
Tolerance
0.20 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8230200
- Zoro #
- G703752753
- UPC #
- 00840095677356
- Country of Origin
- India
- Closure Type
- Stopper
- ASTM Specification
- E237, E288, E438
- Autoclavable
- Yes
- Capacity - English
- 6.76 fl oz
- Tolerance
- 0.20 mL
- Includes Closure
- Yes
- Clarity
- Clear
- Closure Color
- Colorless
- Body Material
- Borosilicate Glass
- Item
- Volumetric Flask
- Sterile/Non-Sterile
- Non-Sterile
- USP Specification
- Type I
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Graduated
- Yes
- Basic Material
- Glass
- Closure Material
- Glass
- Flask Type
- Volumetric
- Capacity - Metric
- 200 mL
- Body Color
- Colorless
- Neck Style
- Straight
- Includes
- (6) Glass Pennyhead Stoppers
- Glassware Class
- A
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Number of Flasks Included
- 12
Dimensions
- Mouth Size
- Wide
- Body Diameter - Metric
- 76 mm
- Joint Size
- 19
- Compatible with Stopper Size
- 19
- Overall Height - Metric
- 200 mm
Description
Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.76 fl oz, Flask Type Volumetric, Overall Height - Metric 200 mm, USP Specification Type I, Tolerance 0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.