Volumetric Flask, Colorless, 220 mm H, PK6
- Mfr # 8200250
- Zoro # G503752779
product price:Â
$
263.99
/pk of 6, $44.00/ea
Free Shipping & Returns
Key Features
Compatible with Stopper Size
16
Body Color
Colorless
Includes Closure
Yes
Closure Color
Colorless
Capacity - English
8.45 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200250
- Zoro #
- G503752779
- UPC #
- 00840095677158
- Country of Origin
- India
- Body Color
- Colorless
- Includes Closure
- Yes
- Closure Color
- Colorless
- Capacity - English
- 8.45 fl oz
- Graduated
- Yes
- Number of Flasks Included
- 12
- Autoclavable
- Yes
- Capacity - Metric
- 250 mL
- Closure Type
- Stopper
- Closure Material
- Glass
- Neck Style
- Straight
- Item
- Volumetric Flask
- Glassware Class
- A
- USP Specification
- Type I
- Flask Type
- Volumetric
- Basic Material
- Glass
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Body Material
- Borosilicate Glass
- ASTM Specification
- E237, E288, E438
- Sterile/Non-Sterile
- Non-Sterile
- Includes
- (6) Glass Pennyhead Stoppers
- Tolerance
- 0.12 mL
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Clarity
- Clear
Dimensions
- Compatible with Stopper Size
- 16
- Body Diameter - Metric
- 80 mm
- Overall Height - Metric
- 220 mm
- Joint Size
- 16
- Mouth Size
- Wide
Description
Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 220 mm, USP Specification Type I, Tolerance 0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.