Volumetric Flask, Colorless, 300 mm H
- Mfr # 8201000
- Zoro # G103752773
product price:Â
$
83.39
/ea
Key Features
Closure Color
Colorless
Closure Type
Stopper
Special Features
Calibrated to Contain, Chemical-Resistant
Autoclavable
Yes
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8201000
- Zoro #
- G103752773
- UPC #
- 00840095677202
- Country of Origin
- India
- Closure Color
- Colorless
- Closure Type
- Stopper
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Autoclavable
- Yes
- Basic Material
- Glass
- Capacity - English
- 33.81 fl oz
- Number of Flasks Included
- 6
- Neck Style
- Straight
- Body Material
- Borosilicate Glass
- Tolerance
- 0.30 mL
- Capacity - Metric
- 1 L
- Item
- Volumetric Flask
- Graduated
- Yes
- Body Color
- Colorless
- Clarity
- Clear
- ASTM Specification
- E237, E288, E438
- Sterile/Non-Sterile
- Non-Sterile
- Includes Closure
- Yes
- USP Specification
- Type I
- Includes
- (6) Glass Pennyhead Stoppers
- Closure Material
- Glass
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Flask Type
- Volumetric
- Glassware Class
- A
Dimensions
- Overall Height - Metric
- 300 mm
- Joint Size
- 22
- Body Diameter - Metric
- 125 mm
- Mouth Size
- Wide
- Compatible with Stopper Size
- 22
Description
Volumetric Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Volumetric, Overall Height - Metric 300 mm, USP Specification Type I, Tolerance 0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.