Shop GLOBE SCIENTIFIC
See all product information
Create Account
Volumetric Flask, Colorless, 65 mm H, PK6
- Mfr # 8200001
- Zoro # G003752804
product price:Â
$
171.99
/pk of 6, $28.67/ea
Free Shipping & Returns
Key Features
Body Material
Borosilicate Glass
Mouth Size
Wide
Standards
ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
Overall Height - Metric
65 mm
Closure Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200001
- Zoro #
- G003752804
- UPC #
- 00840095676991
- Country of Origin
- India
- Body Material
- Borosilicate Glass
- Standards
- ASTM E237, ASTM E288, ASTM E438, ISO 17025, ISO 9001
- Closure Material
- Glass
- USP Specification
- Type I
- Capacity - Metric
- 1 mL
- ASTM Specification
- E237, E288, E438
- Includes Closure
- Yes
- Basic Material
- Glass
- Flask Type
- Volumetric
- Clarity
- Clear
- Item
- Volumetric Flask
- Capacity - English
- 0.03 fl oz
- Includes
- (6) Glass Pennyhead Stoppers
- Autoclavable
- Yes
- Graduated
- Yes
- Neck Style
- Straight
- Special Features
- Calibrated to Contain, Chemical-Resistant
- Closure Color
- Colorless
- Body Color
- Colorless
- Glassware Class
- A
- Closure Type
- Stopper
- Tolerance
- 0.01 mL
- Sterile/Non-Sterile
- Non-Sterile
- Number of Flasks Included
- 12
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 65 mm
- Joint Size
- 8
- Body Diameter - Metric
- 13 mm
- Compatible with Stopper Size
- 8
Description
Volumetric Flask, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Flask Type Volumetric, Overall Height - Metric 65 mm, USP Specification Type I, Tolerance 0.01 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 8, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.