Shop GLOBE
Create Account
Security Flood Light, 120 V, 2 -Lamp, LED Lamp, 4000 K Color Temp, Plastic Fixture
- Mfr # 17000140
- Zoro # G825003924
product price:Â
$
53.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17000140
- Zoro #
- G825003924
- UPC #
- 58219466261
- Country of Origin
- Thailand
Description
Upgrade your outdoor spaces with the motion sensor swivel arm motion bright security flood light. Experience motion detection capabilities from all angles with a remarkable range of up to 70 ft or 21 m and a 180 deg detection zone. Automatically turning off after 1, 5 or 20 min gives you the flexibility to choose the duration that suits your needs. The swivel arm design allows easy adjustment of lamp heads for customized light coverage while the motion bright feature keeps light at a low setting until motion is detected when it goes to full brightness. Use 2X dimmable standard base E26 PAR38 shape 120 W max bulbs. Install effortlessly with the dual-mount system which includes all mounting hardware to give you the option to wall-mount or eave-mount and enjoy its weather-resistant, durable construction. Ideal for pathways, sheds, garages and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.