Zoro Homepage
This item is Discontinued.
Globe-Weis File, Box, Lid, Indxcard, 4" x 6" 94GRE

File, Box, Lid, Indxcard, 4" x 6" (Discontinued)

  • Mfr # 94GRE
  • Zoro # G7487407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94GRE
Zoro #
G7487407
UPC #
078973009429
Country of Origin
China

Details

Item
File,Box,Lid,Indxcard,4" x 6"

Description

File,Box,Lid,Indxcard,4 In. x 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.