Shop GLOBUS
See all product information
Create Account
Helmet
- Mfr # SKH00028BZ
- Zoro # G423437275
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Size - Alpha
One Size
Visor Material
Polycarbonate
ANSI Electrical Class
Class E
Number of Suspension Points
6
Standards
CE, EN 166:2001, EN 397:2012 + A1:2012, EN 50365:2002
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKH00028BZ
- Zoro #
- G423437275
- UPC #
- 810168168265
- Country of Origin
- Germany
- Visor Material
- Polycarbonate
- ANSI Electrical Class
- Class E
- Number of Suspension Points
- 6
- Standards
- CE, EN 166:2001, EN 397:2012 + A1:2012, EN 50365:2002
- Includes Chin Strap
- Yes
- Shell Material
- ABS, Polycarbonate
- Weight
- 700 g
- Includes
- Integrated Retractable Visor with Dual-Position Locking, Protective Textile Chin Guard with a Fire-Retardant Nylon Skeleton Structure, Replaceable Sweatband, Soft Padding
- Headwear Style
- Front Brim
- Application
- Chemicals, Construction, Road Work, Maritime, Utility Job Sites
- Item
- Helmet
- Suspension Adjustment Type
- Ratchet
- Includes Face Shield
- Yes
- Shell Color
- White
- ANSI Impact Type
- Type 1
- Venting
- No
Dimensions
- Size - Alpha
- One Size
Description
Helmet
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.